Shop All Knives & Cutlery
Dexter Russell
Butcher Steel 14 In
Mfr # 07291
Zoro # G1029379
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 07291
- Zoro # G1029379
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Butcher Steel 14 In |
Description
Butcher Steel 14 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 7-1/4" 2 Sided Straw Dispenser, Silver (237)
- CARLISLE FOODSERVICE Telescop Fbrglss Hndl, 54"-8 ft., Wht, PK12 (4102002)
- VOLLRATH Perforated Spoodle, 6 Oz (6422620)
- FRYMASTER Filter Sheets 100Pk (8030445)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- DEXTER RUSSELL Bread Slicer, 8 In, Scalloped, Black (31603B)
- DEXTER RUSSELL Deboning Knife, Orange, 6 In. (11403)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08040)
- DEXTER RUSSELL Oyster Knife, New Haven Pattern 2-3/4 In (10843)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 12pc (35309-000)
- Dexter Russell Knives & Cutlery