Shop All Knives & Cutlery
Dexter Russell
Butcher Knife, 8 In, NSF
Mfr # 04133
Zoro # G0652687
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Butcher Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 04133
- Zoro # G0652687
- UPC # 092187041334
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Butcher/Skinning Knife |
Type | Butcher Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Butcher Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Butcher/Skinning Knife, Knife Type Butcher Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 13 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Burner Valve (25549-1)
- CAMBRO Plastic Latch (60264)
- CHOICE Individually Wrapped Medium Weight White Plastic Fork, 1000PK (130WFORKWP)
- ALL SPORT Sports Drink Mix, Regular, Blue Raz (10125067)
- DEXTER RUSSELL Butcher Knife, 12 In, Poly, White (04113)
- DEXTER RUSSELL Butcher Knife, 6 In, Poly, White (04123)
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- DEXTER RUSSELL Wide Boning Knife 6 In (02060)
- DEXTER RUSSELL Paring Knife (15303)
- DEXTER RUSSELL Cooks Knife, 8 In, White (12443)
- SANELLI Sanelli 322616 Premana Professional 6.25 Inch Kitchen Cleaver (322616)
- Dexter Russell Knives & Cutlery