Shop All Knives & Cutlery
Dexter Russell
Butcher Knife 8 In
Mfr # 04451
Zoro # G1029126
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knife Type Butcher Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 04451
- Zoro # G1029126
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Butcher Knife |
Knife Type | Butcher Knife |
Description
Butcher Knife, Knife Type Butcher Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Signal Light (00-354575-00004)
- EVERPURE Cg53-20S 6/C (EV910867)
- DART CONTAINER Spoon, Plastic, M-Wgt, Wht 1000PK (DCCS6BW)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 42.8qt. w/Scoop and Lid (FG9G5800WHT)
- DEXTER RUSSELL 10 in Basics® Chef's Knife (P94802)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 6 In (24213B)
- DEXTER RUSSELL Knife Sharpener, 8 In, Ceramic (07010)
- DEXTER RUSSELL Wide Utility/Deboning Knife 5 In (11133)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- MUNDIAL 16 in Knife Rack (KR-1)
- Dexter Russell Knives & Cutlery