Shop All Knives & Cutlery
Dexter Russell
Butcher Knife, 6 In, Poly, White
Mfr # 04123
Zoro # G1763063
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Butcher Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 04123
- Zoro # G1763063
- UPC # 092187041235
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Butcher/Skinning Knife |
Type | Butcher Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Butcher Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Butcher/Skinning Knife, Knife Type Butcher Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428206)
- VOLLRATH Vollrath 8 oz. Kool Touch Stainless Steel Ladle (58066)
- SAVOR IMPORTS Arborio Rice 1kg Box, PK10 (677736)
- NABISCO Nabisco Oreo Cookies Single Serve Packs, Chocolate, 2.4 oz. Pack, 6 Cookies/Pack, 12Pk/Bx (440000470000)
- DEXTER RUSSELL Butcher Knife, 12 In, Poly, White (04113)
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- DEXTER RUSSELL Paring Knife, 3 1/8 In, Black (31611B)
- DEXTER RUSSELL Scalloped Cooks Knife 6 In (12613)
- DEXTER RUSSELL Sheep Skinning Knife 525 In (06375)
- J.A. HENCKELS INTERNATIONAL SHARP STEEL 9"" HENCKLES (32547-232)
- Dexter Russell Knives & Cutlery