Shop All Knives & Cutlery
Dexter Russell
Butcher Knife 6 In
Mfr # 04351
Zoro # G1029117
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 04351
- Zoro # G1029117
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Butcher Knife 6 In |
Description
Butcher Knife 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Surface Heater 240V 2600W 9" Dia. (2N-11120-13)
- MONTAGUE Burner (3511-4)
- SLIMFAST Advanced Nutrition RTD Creamy Milk Chocolate Shake 11 oz., PK12 (74008)
- HARTELL Lta O Ring (900268)
- DEXTER RUSSELL Boning Knife, Semi-Flex, 6 In, NSF, Blue Dot (27023)
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- DEXTER RUSSELL Knife, Veg/Produce (09453)
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade (20450)
- DEXTER RUSSELL Oyster, Galveston, 4 In, Poly, White (10503)
- DEXTER RUSSELL Curved Semi Flex Boning Knife 5 In (11283)
- VOLLRATH Cocktail Fork, 5 3/4 in L, Silver, PK12 (48226)
- Dexter Russell Knives & Cutlery