Shop All Knives & Cutlery
Dexter Russell
Bread Slicer, 9 In, Offset, Scalloped, White
Mfr # 13583
Zoro # G0747187
original price:
$20.95
4% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Offset Slicer
- Blade Type Scalloped
- Length 9 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 13583
- Zoro # G0747187
- UPC # 092187135835
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 9 in |
Details
Item | Bread Knife |
Type | Offset Slicer |
Blade Type | Scalloped |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Number of Implements | 1 |
Knife Type | Offset Knife |
Finger Guard Included | Yes |
Description
Bread Knife, Knife Type Offset Knife, Blade Material Steel, Handle Color White, Blade Type Scalloped, Overall Length 13 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 9 in, Handle Length 4 1/2 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELSHAW Glazing Screens 17 X 25 Finish (SL200-0004)
- HAMILTON BEACH Stainless Steel Black/Silver 2 slot Toaster 7.63 in. H X 6.89 in. W X 11.1 in. D (22782)
- DEL MONTE Del Monte Cut Blue Lake Green Bean 8 oz. Can, PK12 (2000200)
- VULCAN HART Knob - Red, W/Set Screw (00-719256-00012)
- DEXTER RUSSELL Bread Slicer, Offset, 8 In, Scalloped, Black (31606B)
- DEXTER RUSSELL Dexter Russell - Wide Boning Knife, High Carbon Steel, Stamped, White Handle, 6inL (24013)
- DEXTER RUSSELL 10 in Basics® White Scalloped Bread Knife (P94804)
- DEXTER RUSSELL Curved Point Rubber Knf 10 In X 1-1/4 In (60170)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black, Wide (83106)
- DEXTER RUSSELL Paring Knife, Yellow Handle, 3-1/2" (36000Y)
- GERBER KNIFE FOLD QDRNT 5.2"" (31-003731N)
- Dexter Russell Knives & Cutlery