Shop All Knives & Cutlery
Dexter Russell
Bread Slicer, 10In, Curved, Scalloped, White
Mfr # 18173
Zoro # G2190657
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slicer
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- Handle Color White
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 18173
- Zoro # G2190657
- UPC # 092187181733
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Bread Knife |
Type | Slicer |
Blade Type | Straight |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Bread Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Bread Knife, Knife Type Bread Knife, Blade Material Steel, Handle Color White, Blade Type Straight, Overall Length 15 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Classic Utility Shirt Navy XL (0920-1605)
- IN-SINK-ERATOR Start Pushbutton (14159)
- KESSEBOHMER Lazy Susan Kidney 28D Shelves Only Champagne/Maple ORDER POST SEPARATELY, 2PK (2500540103)
- SAS SAFETY EXHAUST FILTER ASSY 1/4 & 1/3 HP (SA9700-22)
- DEXTER RUSSELL Bread Slicer, 10 In, Scalloped, Black (31604B)
- DEXTER RUSSELL Bread Slicer, 8 In, Scalloped, Black (31603B)
- DEXTER RUSSELL Bread Slicer, 12 In, Scalloped, Black (31605B)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 275 In (08140)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In (01355)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- MERCER CUTLERY Fillet Knife, 7 In (M22807)
- Dexter Russell Knives & Cutlery