Shop All Knives & Cutlery
Dexter Russell
Bread Knife, 8" L, SS Blade, Green
Mfr # 13313G
Zoro # G9887720
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Serrated
- Blade Type Scalloped
- Blade Material Stainless steel
- Length 8 in
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 13313G
- Zoro # G9887720
- UPC # 092187573774
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Bread Knife |
Type | Serrated |
Blade Type | Scalloped |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Green |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Bread Knife |
Description
Bread Knife, Knife Type Bread Knife, Blade Material Steel, Handle Color Green, Blade Type Scalloped, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-116)
- D & W FINE PACK D & W Fine Pack 10" Round Foil Pizza Pan, PK150 (19118)
- IMPERIAL COOKING EQUIPMENT Valve 1/2 Mpt X 1/2 Mpt (1620)
- CRESCENT WISS 8-1/2" Industrial Inlaid® Shears (1DSN)
- DEXTER RUSSELL 8 in Sani-Safe® Chef's Knife (S145-8PCP)
- DEXTER RUSSELL Poultry Knife, Wide, 3 1/4 In, Poly, Orange (11263)
- DEXTER RUSSELL Butcher Knife, 12 In, Poly, White (04113)
- DEXTER RUSSELL Sharpening Steel, Diamond, 12 In, White (07633)
- DEXTER RUSSELL Butcher Steel 12 In (07281)
- DEXTER RUSSELL Deba Knife 65 In (31445)
- AUSONIA 20 cm Brio Bread Knife Orange (A061302)
- Dexter Russell Knives & Cutlery