Shop All Peelers, Cutters and Slicers
Dexter Russell
Book Binders Knife 4 In X 11/16 In
Mfr # 17120
Zoro # G3211489
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 17120
- Zoro # G3211489
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Book Binders Knife 4 In X 11/16 In |
Description
Book Binders Knife 4 In X 11/16 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (5338CD)
- NORLAKE Dixell Control Sensor 18Nb-Ntc (145288)
- SAN-J INTERNATIONAL San-J Gluten Free Szechuan Sauce 10 oz., PK6 (075810120200)
- KITCHENAID Beater Mixer 4 1/2Qt For - Part# K45B (K45B)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18213)
- DEXTER RUSSELL Bakers Spatula 8 In (17443)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (11123)
- DEXTER RUSSELL Cooks Knife 8 In (31600)
- DEXTER RUSSELL Clam Knife 3 In (10010)
- DEXTER RUSSELL Poultry Pinner 25 In (11073)
- VOLLRATH CO Vollrath® Redco Instacut 3-1/2 Corer, Dicer, Wedger, 15000, 1/4" Cut, Tabletop (15000)
- Dexter Russell Peelers, Cutters and Slicers