Shop All Utility Knives
Dexter Russell
Boning Knife Wide, 11" L
Mfr # 31615
Zoro # G3524529
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Blade Material High Carbon Steel
- Handle Type Slip Resistant
- Application Commercial Use
- Knife Type Boning Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31615
- Zoro # G3524529
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 11" |
Details
Blade Type | Wide |
Handle Material | Polypropylene |
Blade Material | High Carbon Steel |
Item | Boning Knife |
Handle Type | Slip Resistant |
Application | Commercial Use |
Knife Type | Boning Knife |
Description
Boning Knife, Knife Type Boning Knife, Blade Type Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Proto J6062C 1/4" Drive Ratcheting Head Micrometer Torque Wrench 40-200 In-Lbs (J6062C)
- KNIPEX 5 5/16 in Long Nose Plier Multi-Component Grip Handle (32 11 135)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- ENM Tach/Hour Meter, 2.64" L, 1.38" W (PT18A0)
- DEXTER RUSSELL Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L (42021)
- DEXTER RUSSELL Square Point Rubber Knife Square Point, 8-3/4" L (60090)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- DEXTER RUSSELL Parer, Black Handle 3.5 In Parer, 7-1/2" L (24353B)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- OLFA OLFA® AK-5 18MM Heavy-Duty Snap-Off Utility Knife (1118008)
- Dexter Russell Utility Knives