Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Semi-Flex, 6 In, Poly, Black
Mfr # 26843
Zoro # G8150213
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Blue Dot
- Blade Type Curved/Semi-Flexible
- Blade Material High Carbon Steel
- Length 6 in
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 26843
- Zoro # G8150213
- UPC # 092187268434
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Type | Blue Dot |
Blade Type | Curved/Semi-Flexible |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Knife Type | Boning Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Black, Blade Type Curved, Semi-Flexible, Overall Length 6 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE 3525 Pilot Tube Ah, So Specs 3 (3525-03-56-2)
- RINNAI Electrode Ex38C (205000073)
- KASON ® 10058L05021, Safegurad® Radial Latch For - Part# 58L0521 (58L0521)
- LK PACKAGING Metallocene Ice Bags, 9"W x 18"L, 1.2 Mil, 5 Lb. Capacity, Clear, 1000/Pack (H18MET)
- DEXTER RUSSELL Duo Edge Santoku Knife Black Handle 7 In (24503B)
- DEXTER RUSSELL Stiff Boning Knife 6 In (02473)
- DEXTER RUSSELL Wide Cooks Knife, Black Handle 10 In (31630)
- DEXTER RUSSELL Nar Curved Boning Knife, Black Hdl 6 In (24003B)
- DEXTER RUSSELL Breaking Knife, Black, 8 In. (24053B)
- DEXTER RUSSELL Breaking Knife, Black, 8 In. (27663)
- CLAUSS Paring Knife, Titanium, 2-1/2 In, NSF (18428)
- Dexter Russell Knives & Cutlery