Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Narrow, 6 In, NSF
Mfr # 01563
Zoro # G2119607
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- Handle Color White
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 01563
- Zoro # G2119607
- UPC # 092187015632
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Narrow |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Boning Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color White, Blade Type Narrow, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLENCO Latch With Strike For - Part# 59-1105 (59-1105)
- COMPONENT HARDWARE Silicone (Aluminum, 3 Oz Tube) (M90-0312)
- R3 0 Resealable Baking Soda, 12 lb Bag, Crystalline, White (1191)
- BUGLES Snack Bugles Original .875 oz., PK60 (16000-61370)
- DEXTER RUSSELL Boning Knife, Narrow, Curved, 6In, NSF (01493)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF (01543)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF, Red Dot (27033)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- DEXTER RUSSELL Knife (24293B)
- MERCER CUTLERY 10" Slicer Carving Knife, Black (M20410)
- Dexter Russell Knives & Cutlery