Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Narrow, 6 In
Mfr # 01355
Zoro # G2449011
$15.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Narrow
- Blade Material High Carbon Steel
- Length 6 in
- Handle Rosewood
- Handle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 01355
- Zoro # G2449011
- UPC # 092187013553
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Narrow |
Blade Material | High Carbon Steel |
Handle | Rosewood |
Handle Color | Brown |
NSF Certified | No |
Knife Type | Boning Knife |
Number of Implements | 1 |
Metal Detectable | No |
Description
Boning Knife, FDA Compliant No, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Narrow, Overall Length 10 1/2 in, NSF Certified No, Handle Material Rosewood, Blade Length 6 in, Handle Length 4 1/2 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Full Size 4 in Steam Table Pan (SPJL-104)
- HFA HFA Full Size Steam Table Medium Aluminum Pan Foodservice, PK50 (4020-70-50)
- MONARCH Bistro Napkins Blue , 12PK (BISTRO-B)
- VOLLRATH Full Size 4 in Steam Table Pan (20049)
- DEXTER RUSSELL Narrow Fillet Knife W/Sheath 7 In (19173)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 2 In (08030)
- DEXTER RUSSELL Curved Boning Knife 6 In (01613)
- DEXTER RUSSELL Stainless Cleaver 7 In (08253)
- DEXTER RUSSELL Offset Sandwich Knf, Black Hdle 9 In (24423B)
- DEXTER RUSSELL Flexible Fillet, Mldbl Hndl W/Scabbard, 8" (24683)
- CRESTWARE Slicer Knife, Serrated, 12 in. L, White (KN53)
- Dexter Russell Knives & Cutlery