Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Flex, 6 In, NSF, Red Dot
Mfr # 27033
Zoro # G8335381
original price:
$31.28
13% off
new price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Red Dot
- Blade Type Curved, Flexible
- Length 6 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 27033
- Zoro # G8335381
- UPC # 092187270338
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Type | Red Dot |
Blade Type | Curved, Flexible |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard Included | Yes |
Knife Type | Boning Knife |
Number of Implements | 1 |
Metal Detectable | No |
Description
Boning Knife, FDA Compliant No, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Curved, Flexible, Overall Length 6 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Dbmw0720Bbb Microwave, 0.7 Cu-Ft Capacity, 700 W, 2 Cooking Stages, Black (DMWO7A4BDB)
- TRACEABLE Digital Thermometer, Memory Monitoring, -58 to 158 Deg. (4048)
- TRAULSEN Bracket, Fan Motor (SK7016083700)
- EVEREST Stainless Steel Shelf Clip (PI03-00)
- DEXTER RUSSELL Cooks Knife 10 In (31601)
- DEXTER RUSSELL Cooks Knife 10 In (24163)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- DEXTER RUSSELL Knife, Fillet (10213)
- DEXTER RUSSELL Scalloped Utility Knife 6 In (29373)
- DEXTER RUSSELL Narrow Fillet Knife W/Sheath 7 In (19173)
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, Red (19547-004)
- Dexter Russell Knives & Cutlery