Shop All Utility Knives
Dexter Russell
Boning Knife Curved, 11" L
Mfr # 31620
Zoro # G3524580
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Application Commercial Use
- Handle Type Slip Resistant
- Blade Material High Carbon Steel
- Knife Type Boning Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 31620
- Zoro # G3524580
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 11" |
Details
Handle Material | Polypropylene |
Application | Commercial Use |
Blade Type | Curved |
Item | Boning Knife |
Handle Type | Slip Resistant |
Blade Material | High Carbon Steel |
Knife Type | Boning Knife |
Description
Boning Knife, Knife Type Boning Knife, Blade Type Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- DRILL AMERICA m3x.5 HSS 3 Flute Hand Tap Set (DWTS3X.5)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Medium Duty, 25,000 RPM (325XC4A)
- DEXTER RUSSELL Bread Knife Scalloped, 13" L (31603)
- DEXTER RUSSELL Bevel Black Blade 9 In X -3/4 In Beveled, 9" L (71180)
- DEXTER RUSSELL Knife Square Point, 7-1/8" L (75330)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- STANLEY Snap-Off Knife, 18mm Blade W, 6-3/4 in. L Snap-Off, 6-3/4" L (680-10-280)
- Dexter Russell Utility Knives