Shop All Knives & Cutlery
Dexter Russell
Boning Knife, 6" L, SS Blade, Yellow
Mfr # 01563Y
Zoro # G9887790
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Type Honed
- Length 6 in
- Blade Material Stainless steel
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 01563Y
- Zoro # G9887790
- UPC # 092187570056
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Type | Straight |
Blade Type | Honed |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Yellow |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Knife Type | Boning Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Yellow, Blade Type Honed, Overall Length 11 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Drain Hose With Goose Neck 9-06 (15605.00)
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40105)
- WHIRLPOOL Oil Gear Case (350572)
- NUTRICHEF 12" Wok (NCS3PWOK)
- DEXTER RUSSELL Nar Curved Boning Knife, Black Hdl 6 In (24003B)
- DEXTER RUSSELL S186 6In. Vegetable/Produce Knife (09463)
- DEXTER RUSSELL Knife Case, Black, 18" L, Canvas, 35 pcs. (20203)
- DEXTER RUSSELL Bread Slicer, 8 In, Scalloped, Black (31603B)
- DEXTER RUSSELL Butcher Steel 14 In (07231)
- DEXTER RUSSELL Flexible Curved Boning Knife 5 In (03203)
- DEXTER RUSSELL Poultry Knife, 4 In, Ergo, Utility/Deboner (11213)
- Dexter Russell Knives & Cutlery