Shop All Utility Knives
Dexter Russell
Bone Dust Scraper Square Point, 8" L
Mfr # 09303
Zoro # G3524285
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Blade Material Steel
- Application General Purpose
- Handle Type Slip Resistant
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 09303
- Zoro # G3524285
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 8" |
Details
Handle Material | Polypropylene |
Blade Material | Steel |
Item | Bone Dust Scraper |
Application | General Purpose |
Handle Type | Slip Resistant |
Blade Type | Square Point |
Handle Color | White |
Knife Type | Square Bone Dust Scraper |
Description
Bone Dust Scraper, Knife Type Square Bone Dust Scraper, Blade Material Steel, Handle Color White, Blade Type Semi-Flexible, Overall Length 8 in, NSF Certified No, Handle Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- DREMEL Hook Blade (mm430)
- PERFORMANCE TOOL 3/8 In Drive Spark Plug Socket 13/16 In, W1126C (W1126C)
- IRWIN Die Metric 10Mm-1.25Mm (9739)
- DEXTER RUSSELL Linoleum Knife Curved, 8 1/2 in L (52100)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 8 In Scalloped, 13" L (31628B)
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- DEXTER RUSSELL Jumbo Style Steak Knife 4.75 In Jumbo Style, 9-1/4" L (31365)
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- CARDINAL SAFETY CO Safety Cutter with Double Wall Recessed, 6.375in L (C-107Y)
- Dexter Russell Utility Knives