Shop All Utility Knives
Dexter Russell
Bevel Black Blade 9 In X -3/4 In Beveled, 9" L
Mfr # 71180
Zoro # G3524851
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Blade Type Beveled
- Application Textile, Rubber and the General Industrial Markets
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 71180
- Zoro # G3524851
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 9" |
Details
Blade Material | High Carbon Steel |
Blade Type | Beveled |
Application | Textile, Rubber and the General Industrial Markets |
Item | Bevel Black Blade 9 In X -3/4 In |
Description
Bevel Black Blade 9 In X -3/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- SIOUX TOOLS Right Angle Extended Wheel Grinder, ToolKit Bare Tool, 14 in, 12000 RPM, 1 hp, 35 CFM, 90 PSI Air (SWG10AX1245)
- KLEIN TOOLS Crimping and Cutting Tool for Connectors, Insulated (1005RINS)
- DEXTER RUSSELL Stiff Narrow Boning Knife 5 In Narrow, 10" L (31616)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- DEXTER RUSSELL Clip Point Paring Knife 3 In Clip Point, 7" L (31610)
- DEXTER RUSSELL Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L (75340)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- Dexter Russell Knives, Cutters & Snips