Shop All Knives & Cutlery
Dexter Russell
Beef Skinner, 6 In, Poly, Black
Mfr # 26173
Zoro # G1418505
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beef Skinner
- Blade Type Honed
- Blade Material High Carbon Steel
- Length 6 in
- Handle Sanitary Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 26173
- Zoro # G1418505
- UPC # 092187261732
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Butcher/Skinning Knife |
Type | Beef Skinner |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Skinning Knife |
Description
Butcher/Skinning Knife, Knife Type Skinning Knife, Blade Material Steel, Handle Color Black, Blade Type Honed, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCAFE Coffee, Breakfast Blend, 1.88lb, EA1 (043000071526)
- ADVANCE TABCO Infinite Switch 240V (SU-P-215)
- INSINGER Wash Cycle Push Button (RL2003049)
- WARING COMMERCIAL Food Blender, 40 Oz, 1 Speed (700G)
- DEXTER RUSSELL Cimeter Steak Knife, Black Handle 10 In (24073B)
- DEXTER RUSSELL Knife, Heading (04083)
- DEXTER RUSSELL 3 1/4 in Paring Knife (P40843)
- DEXTER RUSSELL Cooks Knife 6 In (12603)
- DEXTER RUSSELL Cooks Knife, 8 In, White (12443)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 275 In (08140)
- CRESTWARE Knife Rack, 12 In, Stainless Steel (KRS12)
- Dexter Russell Knives & Cutlery