Shop All Peelers, Cutters and Slicers
Dexter Russell
Bakers Spatula 8 In
Mfr # 17443
Zoro # G1023447
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Baker Spatula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter Russell
- MFR # 17443
- Zoro # G1023447
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Baker Spatula |
Product Type | Baker Spatula |
Description
Baker Spatula, Product Type Baker Spatula
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Strawberry Cereal Bars, 16 PK (35945)
- DEXTER RUSSELL Fillet Knife, Narrow, 9 In, Poly, White (10243)
- HOBART Hinge Mechanism (00-239157)
- HOBART Dial Plate (00-810069)
- DEXTER RUSSELL Sandwich Spreader 35 In (24393)
- DEXTER RUSSELL Scalloped Utility Slicer 8 In (13553)
- DEXTER RUSSELL Lamb Skinner 5-1/4 In (27063)
- DEXTER RUSSELL Griddle Scraper 3 In (50871)
- DEXTER RUSSELL Offset Spatula 10 In (19973)
- DEXTER RUSSELL Carver Fork 105 In (14070)
- J-JATI J-Jati BL151 Electric Slicer Dicer Mincer Food Chopper Processor (BL151)
- Dexter Russell Peelers, Cutters and Slicers