Shop All Peelers, Cutters and Slicers
Dexter Russell
Bakers Spatula 6 In
Mfr # 17413
Zoro # G3212581
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Baker Spatula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 17413
- Zoro # G3212581
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Baker Spatula |
Product Type | Baker Spatula |
Description
Baker Spatula, Product Type Baker Spatula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Solenoid Dump Valve, Scotsman Ice Makers (11-0564-01)
- GRIZZLY COOLERS Insulated Mug, 32 oz. Capacity (4450034)
- KNG 2 Pocket Slate Bistro Apron (1043SLT)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Extra Thick Rolled Oats 50lbs (1355B50)
- DEXTER RUSSELL Sheath For 5 In Produce Knife (20560)
- DEXTER RUSSELL Scalloped Slicer 12 In (31605)
- DEXTER RUSSELL Narrow Scalloped Roast Slicer 10 In (13403)
- DEXTER RUSSELL Cooks Fork 13 In (29443)
- DEXTER RUSSELL Magnetic Knife Holder 18 In (82113)
- DEXTER RUSSELL Duo Edge Roast Slicer Black Handle 12 In (24273B)
- DEXTER RUSSELL Sofgrip Block Set, White Handles 7 Pc (21008)
- Dexter Russell Peelers, Cutters and Slicers