Shop All Peelers, Cutters and Slicers
Dexter Russell
Bakers Spatula 4 In
Mfr # 19830
Zoro # G3212660
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Baker Spatula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 19830
- Zoro # G3212660
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Baker Spatula |
Product Type | Baker Spatula |
Description
Baker Spatula, Product Type Baker Spatula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN HOLTENS Van Holten's Jumbo Dill Pickle Individually Packed In A Pouch, PK12 (612D)
- RUBBERMAID COMMERCIAL SpaceSaver Square Containers, 2qt, 8 4/5w x 8 3/4d x 2 7/10h, Clear (FG630200CLR)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Berry, 12 PK (G400494024)
- ULTRAFRYER Probe, Temp , Thermistor, Blk Wire (18A006)
- DEXTER RUSSELL 4 in Black Pizza Cutter (P94ZZA-4)
- DEXTER RUSSELL Griddle Scraper 3 In (19603)
- DEXTER RUSSELL Pie Knife 5 In (31643)
- DEXTER RUSSELL Cooks Fork 13 In (29443)
- DEXTER RUSSELL Pizza Cutter, Red Handle 4 In (18023R)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18213)
- DEXTER RUSSELL Offset Spatula 5 In (17603)
- Dexter Russell Peelers, Cutters and Slicers