Shop All Peelers, Cutters and Slicers
Dexter Russell
Bakers Spatula 12 In
Mfr # 17463
Zoro # G1023429
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Baker Spatula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 17463
- Zoro # G1023429
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Baker Spatula |
Product Type | Baker Spatula |
Description
Baker Spatula, Product Type Baker Spatula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Cooling Fan 115V, 2700 (401209)
- T&S BRASS Pre-Rinse Assembly (B-2250-B)
- CARIBOU COFFEE Coffee, 9.84 oz Net Wt, Ground, PK24 (6995)
- ALLPOINTS Tongs, Tomato (9"L, S/S) (1371010)
- DEXTER RUSSELL Wide Duo Edge Roast Slicer 14 In (24283)
- DEXTER RUSSELL Boning Hook -1/4 In Dia 55 In (09153)
- DEXTER RUSSELL Griddle Scraper 3 In (19603)
- DEXTER RUSSELL Sofgrip Block Set, White Handles 7 Pc (21008)
- DEXTER RUSSELL Clip Point Parer, Black Handle 325 In (24323B)
- DEXTER RUSSELL Sandwich Spreader, Blue Handle 35 In (18193C)
- GOOD COOK Peeler/ Corer Ss Blk (12510)
- Dexter Russell Peelers, Cutters and Slicers