Shop All Peelers, Cutters and Slicers
Dexter Russell
Bakers Spatula 10 In
Mfr # 17220
Zoro # G1022430
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Baker Spatula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 17220
- Zoro # G1022430
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Baker Spatula |
Product Type | Baker Spatula |
Description
Baker Spatula, Product Type Baker Spatula
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Heavy Duty - 3 Tier Hanging Kitchen Black Fruit Basket (BD3416328)
- INTEPLAST GROUP Poly Bun Rack Cover, 60x80, 15 Micron, PK50 (BR60X80)
- HOBART Valve Knob 2-1/8 D (00-413157-00001)
- PLANTERS Planters Nuts And Chocolate Trail Mix 6 oz. Bag, PK12 (10029000078625)
- DEXTER RUSSELL Frosting Spatula 65 In (19803)
- DEXTER RUSSELL S104Sc Parers 3 Pack (15453)
- DEXTER RUSSELL Pizza Blade Only 4 In (18010)
- DEXTER RUSSELL Bakers Spatula 12 In (17463)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18120)
- DEXTER RUSSELL Clam Knife 3-3/8 In (10453)
- DEXTER RUSSELL S104 Parers 3 Pack (15383)
- Dexter Russell Peelers, Cutters and Slicers