Shop All Putty & Joint Knives, Spatulas, Scrapers
Dexter Russell
1 1/4 Stiff Putty Knife
Mfr # 50341
Zoro # G3525405
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 1-1/4"
- Overall Length 4-3/4"
- Includes Handle
- Features Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter Russell
- MFR # 50341
- Zoro # G3525405
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 1-1/4" |
Overall Length | 4-3/4" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles. |
Number of Pieces | 1 |
Item | 1 1/4 Stiff Putty Knife |
Description
1 1/4 Stiff Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm Pathfinder 80mm 1/2 Sq. Drive (14365M-16)
- WESTWARD Flexible Tape Leader, 3/16 x 6-1/2 In (6EXU0)
- CLESCO AL-4FS-L Motor Shaft Arbor Heavy Duty Type D Stamped Washer (AL-4FS-L)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DEXTER RUSSELL Round Point Thin Skiver 4-7/8 In (75310)
- DEXTER RUSSELL Chisel Putty Knife 1-1/4 In (50301)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- HYDE Blade Razor Single .009In 50Pk (13138)
- Dexter Russell Drywall and Plastering Tools