Shop All Door Closers
Dexter
Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty
Mfr # DCM1000-STD-SLIM-RW/PA AL
Zoro # G9231655
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Medium Duty
- Closer Series DCM1000 Series Medium Duty Surface Door Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter
- MFR # DCM1000-STD-SLIM-RW/PA AL
- Zoro # G9231655
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 2-3/4" |
Housing Length | 12-3/4" |
Details
Automatic/Manual | Manual |
Item | Surface Door Closer |
Closer Mounting Style | Surface |
Closer Performance | Medium Duty |
Closer Series | DCM1000 Series Medium Duty Surface Door Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Description
Dexter DCM1000 Series Grade 1 Surface Door Closer, Regular Arm with PA Bracket, Size 1-6, Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP2 FBL)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (100B3X3/32-25)
- ILCO Ilco: Key Blanks, 1011P-RU4 RUSS. (DL 11P T 55P (ILCO-1011P-RU4)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- GLOBAL DOOR CONTROLS Heavy Duty ADA Commercial Door Closer with Hold Open Cush-N-Stop Arm in Aluminum - Sizes 1-6 (TC4300HOACNS-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN Manual Pneumatic 9550 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9553-REG2 ANCLR 72)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALLH)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUP4)
- Dexter Door Closers & Accessories