Shop All Door Closers
Dexter
DCM1000 Series Medium Duty Surface Door Closers
Mfr # DCM1000-STD-SLIM-HW/PA DB
Zoro # G010050795
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- Door Handing Non-Handed
- Includes Surface Closers
- For Use With DCM1000 Series Medium Duty Surface Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCM1000-STD-SLIM-HW/PA DB
- Zoro # G010050795
- UPC # 197163232581
- Country of Origin Mexico
- Category Door Closers
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
Door Handing | Non-Handed |
Includes | Surface Closers |
For Use With | DCM1000 Series Medium Duty Surface Door Closers |
Application | Surface Closers |
Description
Grade 1 Surface Closer, Tri Mount Regular, Parallel or Top Jamb Mounted, Hold Open Arm, Hold Open, Adjustable Backcheck, Slim Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X20AS-02)
- SAFELOCK Winston Lever Square Rose Push Button Privacy Lock, RCAL Latch and RCS Strike Satin Nickel Finish (SL4000WISQT-15)
- MSI Glacial Black Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0033)
- JOHNSON HARDWARE Folding Door Replacement Parts Set (1700PPK3)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- LCN Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (3133SE-STD 24V LH AL)
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A RWPA AL)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501H 691)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5400-MLT ALM)
- Dexter Door Closers & Accessories