Shop All Door Closers
Dexter
DCM1000 Series Medium Duty Surface Door Closers
Mfr # DCM1000-STD-FULL-HW/PA AL
Zoro # G210050830
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- Application Surface Closers
- Door Handing Non-Handed
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCM1000-STD-FULL-HW/PA AL
- Zoro # G210050830
- UPC # 197163232574
- Country of Origin Mexico
- Category Door Closers
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
Application | Surface Closers |
Door Handing | Non-Handed |
Includes | Surface Closers |
For Use With | DCM1000 Series Medium Duty Surface Door Closers |
Description
Grade 1 Surface Closer, Tri Mount Regular, Parallel or Top Jamb Mounted, Hold Open Arm, Hold Open, Adjustable Backcheck, Full Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White (5 Pack) (MP9265)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0026)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG LTBRZ)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 5 (TC205-BC-DU)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI1601H x 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H X 689)
- Dexter Door Closers & Accessories