Shop All Door Closers
Dexter
DCL2000 Series Light Duty Surface Door Closers
Mfr # DCH4000-STD-FULL HW/PA DB
Zoro # G010050856
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- Includes Surface Closers
- Application Surface Closers
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCH4000-STD-FULL HW/PA DB
- Zoro # G010050856
- UPC # 197163232550
- Country of Origin Mexico
- Category Door Closers
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
Includes | Surface Closers |
Application | Surface Closers |
Door Handing | Non-Handed |
For Use With | DCH4000 Series Heavy Duty Surface Door Closers |
Description
Grade 1 Surface Closer, Tri Mount Regular, Parallel or Top Jamb Mounted, Hold Open Arm, Hold Open, Adjustable Backcheck, Full Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 2-1/2" Tube (ZCLN-SG-V-2.5)
- KWIKSET Pembroke Keyed Entry Door Lever Set with Smart Key from the Signature Series Venetian Bronz (KWS-740PML-11P-SMT-RCAL-RCS-K3)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- SARGENT LC48526D Single Cylinder Grade 1 Deadbolt with 2-3/4" Backset Less Cylinder Satin Chrome (LC48526D)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC DS HO 689)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC3210 690)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC115R690)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- Dexter Door Closers & Accessories