Shop All Door Closers
Dexter
DCH4000 Series Heavy Duty Surface Door Closers
Mfr # DCH4000-STD-FULL DS/HO DB
Zoro # G310051041
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- Includes Surface Closers
- For Use With DCH4000 Series Heavy Duty Surface Door Closers
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCH4000-STD-FULL DS/HO DB
- Zoro # G310051041
- UPC # 197163232536
- Country of Origin Mexico
- Category Door Closers
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
Includes | Surface Closers |
For Use With | DCH4000 Series Heavy Duty Surface Door Closers |
Door Handing | Non-Handed |
Application | Surface Closers |
Description
Grade 1 Surface Closer, Parallel Arm Mounting, Parallel Arm, Hold Open, Dead Stop, Adjustable Backcheck, Full Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-1/8" Length Chrome Cam Lock - Keyed Different (68639CHKD)
- KIPP Magnet, neodymium, deep pot, dia. 20 mm, M5 internal thread (K0552.05)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- GLYNN-JOHNSON Manual 100 Series Concealed Overhead Holders and Stops Overhead Door Holders Heavy Duty Aluminum (105H-US32D)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 90 degree swing (TC7031LP)
- GRILLGEAR Door Closer Part Kit; Black (GR582847)
- Dexter Door Closers