Shop All Door Closers
Dexter
DCH4000 Series Heavy Duty Surface Door Closers
Mfr # DCH4000-STD-FULL DS/HO AL
Zoro # G610051048
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- Application Surface Closers
- For Use With DCH4000 Series Heavy Duty Surface Door Closers
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCH4000-STD-FULL DS/HO AL
- Zoro # G610051048
- UPC # 197163232529
- Country of Origin Mexico
- Category Door Closers
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
Application | Surface Closers |
For Use With | DCH4000 Series Heavy Duty Surface Door Closers |
Includes | Surface Closers |
Door Handing | Non-Handed |
Description
Grade 1 Surface Closer, Parallel Arm Mounting, Parallel Arm, Hold Open, Dead Stop, Adjustable Backcheck, Full Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3353)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- NORTON DOOR CONTROLS Manual Hydraulic 5700 Series Operators Door Operator Heavy Duty Interior and Exterior, Aluminum (5730 689)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- JACKSON Regular Duty 7/8 Extended Spindle 105DegNo Hold Open Overhead Concealed Closer Body (20104M01)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 AL)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A4)
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2731 x 689)
- Dexter Door Closers