Shop All Door Closers
Dexter
DCH4000 Series Heavy Duty Surface Door Closers
Mfr # DCH4000-STD-FULL DS AL
Zoro # G610050621
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Finish Aluminum Painted
- Includes Surface Closers
- Door Handing Non-Handed
- Application Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCH4000-STD-FULL DS AL
- Zoro # G610050621
- UPC # 197163232505
- Country of Origin Mexico
- Category Door Closers
Details
Color | Aluminum Painted |
Finish | Aluminum Painted |
Includes | Surface Closers |
Door Handing | Non-Handed |
Application | Surface Closers |
For Use With | DCH4000 Series Heavy Duty Surface Door Closers |
Description
Grade 1 Surface Closer, Parallel Arm Mounting, Parallel Arm, Dead Stop, Adjustable Backcheck, Full Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- DELTANA Hinge Pin Stop, Hinge Mounted For Brass Hinge Oil Rubbed Bronze (HPH89U10B)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CA1601 x 690)
- LCN Manual LCN 1260 Surface Mounted Closer Light to Medium Duty Interior and Exterior (P1261)
- GLOBAL DOOR CONTROLS Commercial ADA Grade 1 Door Closer in Duronodic with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-DU)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HW/PA AL FC)
- YALE Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior (2701 689)
- Dexter Door Closers & Accessories