Shop All Door Closers
Dexter
DCH4000 Series Heavy Duty Surface Door Closers
Mfr # DCH1000-STD-FULL DS/HO AL
Zoro # G410050586
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- For Use With DCH1000 Series Heavy Duty Surface Door Closers
- Application Surface Closers
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCH1000-STD-FULL DS/HO AL
- Zoro # G410050586
- UPC # 197163232499
- Country of Origin Mexico
- Category Door Closers
Details
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
For Use With | DCH1000 Series Heavy Duty Surface Door Closers |
Application | Surface Closers |
Door Handing | Non-Handed |
Includes | Surface Closers |
Description
Grade 1 Surface Closer, Parallel Arm Mounting, Parallel Arm, Hold Open, Dead Stop, Adjustable Backcheck, Full Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE KICKDOWN DOOR STP BRS 5"" (N184-218)
- RENIN Renin 48 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE048080)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- NATIONAL GUARD 36" Black Neoprene Door Sweep (200NA36)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-SCUSH AL)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Silver (2731 x 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HEDA LH DKBRZ MC)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Duranodic - Sizes 1-4 (TC611-DU)
- Dexter Door Closers