Shop All Door Closers
Dexter
Commercial Hardware Surface Closers
Mfr # DCH4000-STD-FULL RW/PA DB
Zoro # G010058517
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Door Handing Non-Handed
- Includes Surface Closers
- For Use With DCH4000 Series Heavy Duty Surface Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter
- MFR # DCH4000-STD-FULL RW/PA DB
- Zoro # G010058517
- UPC # 197163190904
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Door Handing | Non-Handed |
Includes | Surface Closers |
For Use With | DCH4000 Series Heavy Duty Surface Door Closers |
Description
Grade 1 Surface Closer, Tri Mount Regular, Parallel or Top Jamb Mounted, Regular Arm, Adjustable Backcheck, Full Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (1CTC4)
- NATIONAL HARDWARE HINGE STN BRS RC3PK 3.5"" (N830-334)
- GOOGLE NEST 6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Ash (GA02076-US)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- DEXTER Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer (DCR8000-STD-LESS-RW/PA DB)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- LARSON CLOSER STNDRD ADJ WHT (CH1040301)
- DELTANA Deltana DC70 Door Closer Aluminum (DC703BC-AL)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC117R689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 x 689)
- Dexter Door Closers