Shop All Exit Devices
This Product is Discontinued
Dexter By Schlage
Surface Vertical Rod, Aluminum Painted (Discontinued)
Mfr # ED2000-V-EO-3FT-SP28
Zoro # G9529095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ED2000
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 29 in to 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter By Schlage
- MFR # ED2000-V-EO-3FT-SP28
- Zoro # G9529095
- Country of Origin China
- Category Exit Devices
Dimensions
Door Width | 29 in to 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | Up to 120 in |
Details
Series | ED2000 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Surface Vertical Rod |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Standards | UL Listed |
Grade | 2 |
Performance | Heavy Duty |
Lockset Function | Exit |
Lockdown Type | Hex Dogging |
Description
Surface Vertical Rod, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 29 in to 36 in, Series ED2000, Door Height Up to 120 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.