Shop All Exit Devices
Dexter By Schlage
Rim Panic Device, Satin Chrome
Mfr # ED1000-R-EO-4FT-US26D
Zoro # G9528727
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED1000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 33 in to 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # ED1000-R-EO-4FT-US26D
- Zoro # G9528727
- Country of Origin China
- Category Exit Devices
Dimensions
Door Width | 33 in to 48 in |
Fits Stile Width | 4 1/4 in |
Door Height | Up to 120 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 48 in |
Door Width - Minimum | 33 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 33 in to 48 in, Series ED1000, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- MSI Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0458)
- GENERAL TOOLS MFG Multi Grommet Tool Kit (81264)
- NATIONAL MFG/SPECTRUM BRANDS HHI 534 Zinc Door Pull (N116-855)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- DEXTER BY SCHLAGE Rim Panic Device, Oil Rubbed Bronze (ED1000-R-EO-3FT-US10B)
- DEXTER BY SCHLAGE Rim Panic Device, Satin Chrome (ED1000-R-EO-3FT-US26D)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device W/ Impact Kit Left Hand Reverse Bevel Fits (3120861L37628)
- TELL Rim Exit Device, 48 Inch, Exit Only, Aluminum (ED848-AL)
- VON DUPRIN Satin Chrome Exit 9927EOF26D3 (9927EOF26D3)
- Dexter By Schlage Door Exit Devices