Shop All Exit Devices
Dexter By Schlage
Rim Panic Device, Oil Rubbed Bronze
Mfr # ED1000-R-EO-3FT-US10B
Zoro # G9528718
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED1000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 29 in to 36 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # ED1000-R-EO-3FT-US10B
- Zoro # G9528718
- Country of Origin China
- Category Exit Devices
Dimensions
Door Width | 29 in to 36 in |
Fits Stile Width | 4 1/4 in |
Door Height | Up to 120 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 120 in |
Door Width - Minimum | 29 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Bronze Finish, Door Width 29 in to 36 in, Series ED1000, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- PRIMELINE TOOLS Pocket Door Pull, 3-53/64" L (N 7363)
- DELTANA Bright Chrome Square Hinge (S44058TT26-LH)
- SEM PRODUCTS TRIM BLACK ULTRA GLOSS (SE49153)
- DEXTER BY SCHLAGE Rim Panic Device, Satin Chrome (ED1000-R-EO-3FT-US26D)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- VON DUPRIN Rim Device with RX Switch, Stainlss Steel (RX98EO 3 32D)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975NL 3 313)
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (2100 x 630)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVBARFA)
- Dexter By Schlage Exit Devices