Shop All Exit Devices
This Product is Discontinued
Dexter By Schlage
Rim Panic Device, Dark Bronze Painted (Discontinued)
Mfr # ED2000-R-EO-3FT-SP313
Zoro # G9528970
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ED2000
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 29 in to 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # ED2000-R-EO-3FT-SP313
- Zoro # G9528970
- Country of Origin China
- Category Exit Devices
Dimensions
Door Width | 29 in to 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | Up to 120 in |
Details
Series | ED2000 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Dark Bronze |
Fire Rated | No |
Item | Rim Panic Device |
Performance | Heavy Duty |
Electrical/Mechanical | Mechanical |
Lockdown Type | Hex Dogging |
Standards | UL Listed |
Grade | 2 |
ADA Compliant | ADA Compliant |
Lockset Function | Exit |
Description
Rim Panic Device, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 2, Dark Bronze Finish, Door Width 29 in to 36 in, Series ED2000, Door Height Up to 120 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.