Shop All Exit Devices
This Product is Discontinued
Dexter By Schlage
Rim Panic Device, Aluminum Painted (Discontinued)
Mfr # ED2000-R-EO-4FT-SP28
Zoro # G9528989
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ED2000
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 33 in to 48 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # ED2000-R-EO-4FT-SP28
- Zoro # G9528989
- Country of Origin China
- Category Exit Devices
Dimensions
Door Width | 33 in to 48 in |
Fits Stile Width | 3 1/2 in |
Door Height | Up to 120 in |
Details
Series | ED2000 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Panic Device |
Lockset Function | Exit |
Lockdown Type | Hex Dogging |
Performance | Heavy Duty |
Standards | UL Listed |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Grade | 2 |
Description
Rim Panic Device, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 33 in to 48 in, Series ED2000, Door Height Up to 120 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.