Shop All Exit Devices
This Product is Discontinued
Dexter By Schlage
Raised Lip Pull Plate, Type Dummy Pull (Discontinued)
Mfr # ED2000T-DUM-PULL-SP28
Zoro # G9529208
This Product is Discontinued
Key Features
- Series ED2000
- For Door Thickness 1 3/4 in
- Fits Stile Width 3 1/2 in
- Door Handing Non-handed
- Finish Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter By Schlage
- MFR # ED2000T-DUM-PULL-SP28
- Zoro # G9529208
- Country of Origin China
- Category Exit Devices
Dimensions
Fits Stile Width | 3 1/2 in |
Overall Width | 3 in |
Overall Length | 9 1/4 in |
Max. Door Width | 48 in |
Max. Door Height | 120 in |
Details
Series | ED2000 |
For Door Thickness | 1 3/4 in |
Door Handing | Non-handed |
Finish | Aluminum Painted |
Fire Rated | Yes |
Item | Raised Lip Pull Plate |
Performance | Heavy Duty |
Standards | UL Listed |
Application | Exterior Trim for Exit Device |
Grade | 2 |
Outside Trim Type | Dummy Pull |
ADA Compliant | Yes |
Color | Silver |
Style | Pull Plate |
Visual Indicator Message | No Message |
Description
Dummy Pull, Raised Lip Pull Plate, Heavy Duty, Door Handing Non-Handed, ED2000 Series, Fire Rated Yes, Color Silver, Aluminum Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 9 1/4 in, Overall Width 3 in, Grade 2, Standards UL Listed, ADA Compliant Yes, Style Pull Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.