Shop All Door Closers
Dexter By Schlage
Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty
Mfr # DCM1000-STD-FULL-RW/PA AL
Zoro # G9528885
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Medium Duty
- Closer Series DCM1000 Series Medium Duty Surface Door Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # DCM1000-STD-FULL-RW/PA AL
- Zoro # G9528885
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 2-3/4" |
Housing Length | 12-3/4" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 48 in |
Exterior Door Width | Up to 48 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 12 in |
Description
Door Closer, DCM1000 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Regular, Color Gray, Exterior Door Width Up to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- TY-FLOT FME Cover, 44"dia. x 12"D, PK5 (CBFR44OR)
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA DB)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA DB)
- DEXTER BY SCHLAGE Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer Aluminum (DCR8000-STD-LESS-RW/PA AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA DB)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 2 (TC302-PA-AL)
- Dexter By Schlage Door Closers & Accessories