Shop All Door Closers
Dexter By Schlage
Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty
Mfr # DCH1000-STD-FULL RW/PA DB
Zoro # G9528891
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series DCH1000 Series Heavy Duty Surface Door Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # DCH1000-STD-FULL RW/PA DB
- Zoro # G9528891
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-3/4" |
Housing Length | 13-5/8" |
Exterior Door Width | Up to 48 in |
Interior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 2 1/2 in |
Length Between Mounting Holes | 9 in |
Description
Door Closer, DCH1000 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Regular, Exterior Door Width Up to 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge (3HUE4)
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- GRIDMAX Grid MaX 4Ft White Wall Bracket, P, PK 25 (25000)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCR8000 Series Residential Duty Surface Door Closers Surface Door Closer Aluminum (DCR8000-STD-LESS-RW/PA AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA DB)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA DB)
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Silver (1101BF x 689 GAV)
- Dexter By Schlage Door Closers