Shop All Passage Door Handles
Dexter By Schlage
Door Lever Lockset, Mechanical, Passage
Mfr # C1000-PASS-C-626
Zoro # G9528429
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- For Use With various Door Types
- Lockset Handle Type Lever
- Includes Keys, Latch, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # C1000-PASS-C-626
- Zoro # G9528429
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Gray (CP4545BB-USP-3)
- RANDALL Adjustable Door Bottom and Threshold Combo Pack 36" (3 FT AV-6)
- M-D M-D Gray Vinyl Threshold Insert For Doors 36 in. L X 0.5 in. (13524)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C1000-PASS-C-613)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-613)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C1000-PASS-R-626)
- DEXTER BY SCHLAGE Dexter: C2000 PASSAGE REGULAR LEVER GRADE 2 UL LISTED 3 HOUR OIL RUBBED BRONZE (DEX-C2000-PASS-R613)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-R-626)
- BALDWIN ESTATE Passage Handlesets Venetian Bronze (85353.112.ACLH)
- Dexter By Schlage Door Lever Locksets