Shop All Passage Door Handles
Dexter By Schlage
Door Lever Lockset, Mechanical, Passage
Mfr # C1000-PASS-C-613
Zoro # G9528261
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dark Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- For Use With various Door Types
- Includes Keys, Latch, Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dexter By Schlage
- MFR # C1000-PASS-C-613
- Zoro # G9528261
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Surface Pln Stl 3-1/2In (N273-912)
- 3M PROTECTA 3M Capital Safety 8 Ft 24M Ak105A Aluminum, AA805AG (AA805AG)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 35 ft Roll - Brown (03-211)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US26, Rectangle Stk (B571 625)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-R-626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C1000-PASS-R-626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-613)
- DEXTER BY SCHLAGE Dexter: C2000 PASSAGE REGULAR LEVER GRADE 2 UL LISTED 3 HOUR OIL RUBBED BRONZE (DEX-C2000-PASS-R613)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126BJEW630RHCLDSCC)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 JAZ 626)
- Dexter By Schlage Door Lever Locksets