Shop All Keyed Entry Door Handles
Dexter By Schlage
Door Lever Lockset, Mechanical, Entrance
Mfr # C1000-ENTR-C-626-SFIC
Zoro # G9528228
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # C1000-ENTR-C-626-SFIC
- Zoro # G9528228
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKLY Lockly: Secure PLUS Latch Satin Nickel (LCK-PGD628FSN)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.ENTR)
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Asylum (C1000-ASYL-R-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C1000-ENTR-R-613-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-R-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-C-626-KDC)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Bright Brass Finish (RL12-SR-03-LC)
- Dexter By Schlage Door Lever Locksets