Shop All Keyed Entry Door Handles
Dexter By Schlage
Door Lever Lockset, Mechanical, Classroom
Mfr # C1000-CLRM-R-626-KDC
Zoro # G9528130
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # C1000-CLRM-R-626-KDC
- Zoro # G9528130
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Regular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB228678)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI464)
- DELTANA Magnetic Dome Stop Black (DSM125U19)
- EBERHARD MANUFACTURING CO Stud Bolt (EMC 2500-4 ZN)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Classroom Security (C1000-CSEC-R-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-C-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-KDC)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR10B)
- Dexter By Schlage Keyed Entry Door Handles