Shop All Keyed Entry Door Handles
Dexter By Schlage
Door Lever Lockset, Mechanical, Classroom
Mfr # C1000-CLRM-C-613-SFIC
Zoro # G9528079
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dark Bronze
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # C1000-CLRM-C-613-SFIC
- Zoro # G9528079
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Hook-Style Door Holder, Cast Brass, Gold, 3-3/4"H x 1-3/4"W (473.3)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Black (SDP25U19)
- PERFORMANCE TOOL Metric O-Ring Assortment Kit, 419 Pc (W5203)
- RICHELIEU 2132 in 165 mm Drawer Lock for max 34 in 19 mm Panel Thickness Nickel (313131195)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C1000-ENTR-R-613-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-R-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Classroom Security (C1000-CSEC-C-626-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Classroom Security (C1000-CSEC-R-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-KDC)
- FALCON Grade 2 Corridor Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome (W571CP6D D 626)
- Dexter By Schlage Door Lever Locksets