Shop All Keyed Entry Door Handles
Dexter By Schlage
Door Lever Lockset, Classroom Security
Mfr # C1000-CSEC-C-626-SFIC
Zoro # G9528158
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dexter By Schlage
- MFR # C1000-CSEC-C-626-SFIC
- Zoro # G9528158
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Lip Length | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Security, Lockset Grade 1, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Stackable Lip ExtensionHES 5200 Series (5204-1)
- MSI Smithcliffs - Brockton 7.72" X 47.87" Waterproof Laminate Flooring, 7PK (ZOR-LVL-0101)
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 19.13 lb Pull, Rare Earth Magnets (N52P750187)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBJ9)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-R-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-R-626-KDC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-KDC)
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- Dexter By Schlage Keyed Entry Door Handles