Shop All Mechanics Gloves
Dex Savior
Mechanic Impact Glove, SBR padding, Size: XL
Mfr # MIG700 (XL)
Zoro # G001289258
product price: $14.69
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dex Savior
- MFR # MIG700 (XL)
- Zoro # G001289258
- UPC # 810007197630
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Color | Black |
Description
Mechanic Impact Glove, synthetic leather palm with SBR padding, TPR back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7093 (07093)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Medium (MIG700 (M))
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Small (MIG700 (S))
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: 2XL (MIG700 (2XL))
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, 2XL (MG403/2XL)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, X-Large (MG401/XL)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, X-Large (MG201/XL)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MFF-07-010)
- Dex Savior Mechanics Gloves