Shop All Landscape Fabric & Fertilizers
Dewitt
Tree Mat Circles
Mfr # TC44S
Zoro # G302710277
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Fabric
- Color Green
- Height 0.2
- Length 24.8
- Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewitt
- MFR # TC44S
- Zoro # G302710277
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 0.2 |
Length | 24.8 |
Diameter | 0.5 |
Width | 24.1 |
Details
Material | Plastic Fabric |
Color | Green |
Description
This heavy-duty Tree Mat Circle blocks sunlight to inhibit weed growth, but is permeable to allow air, moisture and nutrients into the soil. Use with the DeWitt Dew Right Tree Watering Bag (Item #217816) for complete tree care.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 11/32 gal. Clean line Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (301-A)
- MTD Spring-Return (732-04085)
- SANI-LAV High Temperature Washer Kit, 3/4 in. GHT (W12)
- AFTERMARKET 119225-52102 New Fuel Pump Made for Several Yanmar Models (FSG60-0050)
- DEWITT Tree Mat Circles (TC33S)
- DEWITT U-Shaped Anchoring Pins (APRC)
- DEWITT LANDSCAP FABRIC 3'Wx50'L (6YR-350)
- DEWITT LANDSCAPE WEED 3X100' (6YR-3100)
- DEWITT Sunbelt Woven Ground Cover, 10 ft.X300 ft (SBLT10300)
- DEWITT Landscape Fabric Anchoring Pins, Plastic, Reusable, Pack of 300 (RPB-RED)
- EASY GARDENER Weedblock Landscape Fabric (2428)
- Dewitt Landscaping Materials